Shop All Pipe Test Plugs
Dixon
K-Series FNPT, 3/4", Plug, 1/2", ST
Mfr # K4F6
Zoro # G6552248
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.37"
- Nominal Size 3/4"
- Type Interchange Female Threaded Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # K4F6
- Zoro # G6552248
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.37" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Interchange Female Threaded Plugs |
Item | K-Series FNPT,3/4",Plug,1/2",ST |
Description
K-Series FNPT,3/4 In.,Plug,1/2 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- ZORO SELECT Globe Valve, Class 800, 3/8 In., FNPT (4371006360)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- Dixon Plumbing Accessories