Shop All Pipe Test Plugs
Dixon
K-Series FNPT, 1/2", Plug, 1/2", ST
Mfr # K4F4
Zoro # G6552266
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.23"
- Nominal Size 1/2"
- Type Interchange Female Threaded Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # K4F4
- Zoro # G6552266
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.23" |
Nominal Size | 1/2" |
Details
Material | Steel |
Type | Interchange Female Threaded Plugs |
Item | K-Series FNPT,1/2",Plug,1/2",ST |
Description
K-Series FNPT,1/2 In.,Plug,1/2 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cap Kit (182636BL)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- AMERICAN STANDARD Cartridge Gear E00123-N40H 40Mm (M964407-0070A)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- Dixon Plumbing Accessories