Shop All Pipe Test Plugs
Dixon
K-Series, FNPT 1", Plug 1", ST
Mfr # K8F8
Zoro # G6547908
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.79"
- Nominal Size 1"
- Type Interchange Female Threaded Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # K8F8
- Zoro # G6547908
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.79" |
Nominal Size | 1" |
Details
Material | Steel |
Type | Interchange Female Threaded Plugs |
Item | K-Series,FNPT 1",Plug 1",ST |
Description
K-Series,FNPT 1 In.,Plug 1 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- WATER-TITE Half Clamp 3/4" (82855)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x Male Pipe Thread Adapter Jar (6-Pack), 6PK (FSBMA126JR)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", SS (E3F3-S)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- Dixon Pipe Test Plugs