Shop All Pipe Test Plugs
Dixon
JSeries Auto Plug ST, 1/2", MNPTF, 1/2"
Mfr # J4M4
Zoro # G6560596
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.01"
- Nominal Size 1/2"
- Type Pneumatic Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # J4M4
- Zoro # G6560596
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.01" |
Nominal Size | 1/2" |
Details
Material | Steel |
Type | Pneumatic Plug |
Item | JSeries Auto Plug ST,1/2",MNPTF,1/2" |
Description
JSeries Auto Plug ST,1/2 In.,MNPTF,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P536)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- Dixon Pipe Test Plugs