Shop All Push On Hose Fittings
Dixon
IX Sanitary Ferrule, 3", 3-40/64"-3-43/64"
Mfr # 48PFX3.687
Zoro # G6557260
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose I.D. 3"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 48PFX3.687
- Zoro # G6557260
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3" |
Material | 304 Stainless steel |
Item | IX Sanitary Ferrule,3",3-40/64"-3-43/64" |
Description
IX Sanitary Ferrule,3 In.,3-40/64 In.-3-43/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- CRC Grease 14Oz (SL3121)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- DIXON CDA Brass 360 Standard Shank with Swivel Nut, FNPSH x Barbed (5911616C)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- Dixon Push On Hose Fittings