Shop All Push On Hose Fittings
Dixon
IX Sanitary Ferrule, 2", 2-36/64"-2-39/64"
Mfr # 32PFX2.625
Zoro # G6557279
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 32PFX2.625
- Zoro # G6557279
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2" |
Material | 304 Stainless steel |
Item | IX Sanitary Ferrule,2",2-36/64"-2-39/64" |
Description
IX Sanitary Ferrule,2 In.,2-36/64 In.-2-39/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting, PK 6 (FGF310-D6)
- DIXON MNPT, 3/4"xHose, Barb, 3/4" (1021212C)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- Dixon Push On Hose Fittings