Shop All Push On Hose Fittings
Dixon
IX Sanitary Ferrule, 2", 2-32/64"-2-35/64"
Mfr # 32PFX2.562
Zoro # G6557288
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 32PFX2.562
- Zoro # G6557288
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2" |
Material | 304 Stainless steel |
Item | IX Sanitary Ferrule,2",2-32/64"-2-35/64" |
Description
IX Sanitary Ferrule,2 In.,2-32/64 In.-2-35/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-604-2Z, Single Row Ball Brgs, 6042Z (604-2Z)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71217019M)
- DIXON Barb X Thread 1 in Hose I.D, 1-5/16"-12 Thread (2881621SS)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- DIXON API Petroleum Male, 1-1/4" NPT BR (H5222-A)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- Dixon Hose Fittings