Shop All Pipe Thread Sealant Tape
Dixon
Industrial PTFE Tape, 3/4"
Mfr # TTB75
Zoro # G6545065
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Width 3/4"
- Length 520"
- Thickness 3.5 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # TTB75
- Zoro # G6545065
- Country of Origin Malaysia
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 520" |
Details
Item | Industrial PTFE Tape,3/4" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 3.5 mil |
Color | White |
Description
Industrial PTFE Tape,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Titebond II QT WD Glue (5005)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, White, Hybrid Base (GC66101)
- SHURTAPE Masking Tape, 48mm x 55m, Roll, PK24 (CP 106)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- DIXON Industrial PTFE Tape, 3/4" (TTA75)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 30 ft. (SL24B.30.34)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- Dixon Pipe Sealants