Shop All Pipe Thread Sealant Tape
Dixon
Industrial PTFE Tape, 1/2"
Mfr # TTA50
Zoro # G6545099
product price: $0.79
/ea
Sold in multiples of 13 for $10.27
$10.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Width 1/2"
- Length 260"
- Thickness 3.5 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # TTA50
- Zoro # G6545099
- Country of Origin Malaysia
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2" |
Length | 260" |
Details
Item | Industrial PTFE Tape,1/2" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 3.5 mil |
Color | White |
Description
Industrial PTFE Tape,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Steinel 01243 1 mm. Fine Glue Nozzle (1243)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 gal (WE2GKR)
- 3M 3M 4646 VHB Tape 1.5" x 1.5", Dark Gray, 25 mil, 100PK (4646)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- DIXON Industrial PTFE Tape, 3/4" (TTB75)
- DIXON Industrial PTFE Tape, 3/4" (TTA75)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- KISSLER Thread Sealant Tape, 1/2 In. W, 520 In. L (08-2000)
- THRIFCO PLUMBING 1/2 Inch x 100 Inch PTFE Thread Sealing Tape (4400155)
- SP SCIENCEWARE Lab Thread Tape, 1/2 In. W, 300 In. L, PK3 (F24020-0000)
- Dixon Pipe Thread Sealant Tape