Shop All Pneumatic Lubricators
Dixon
In-Line Lubricator 3/4", NPT, 3.7 oz.
Mfr # PL400
Zoro # G7144201
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 2 13/16 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # PL400
- Zoro # G7144201
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 3 in |
Overall Width | 2 13/16 in |
Details
Item | In-Line Lubricator 3/4",NPT,3.7 oz. |
Body Material | Aluminum |
Description
In-Line Lubricator 3/4 In.,NPT,3.7 oz., Body Material Aluminum, Overall Width 2 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, 1/2HP, 1140RPM, 115V (6XJ56)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 128 SCFM Flow Rate, 150 psi Pres (L26-04A)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- DIXON Series1-Standard MicroFogLubricator, 3/4" (L74M-6MB)
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- Dixon Pneumatic Lubricators