Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 5/8", FNPTF, 3/4"
Mfr # HT5F6
Zoro # G6556159
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.65"
- Nominal Size 3/4"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HT5F6
- Zoro # G6556159
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.65" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,5/8",FNPTF,3/4" |
Description
HTSeries Plug ST,5/8 In.,FNPTF,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- DIXON A Series Male Plug Brass NPTF, 1/8" (A1M1-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- Dixon Pipe Test Plugs