Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 3/8", FNPTF, 3/8"
Mfr # HT3F3
Zoro # G6556201
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.10"
- Nominal Size 3/8"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HT3F3
- Zoro # G6556201
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.10" |
Nominal Size | 3/8" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,3/8",FNPTF,3/8" |
Description
HTSeries Plug ST,3/8 In.,FNPTF,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- CHICAGO FAUCET Slow Dash Pot, Nickel Silver Finish (333-073KJKABNF)
- MOEN Soap Dispenser (3942)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- CHERNE Pipe Plug, Mechanical, 6 In (273368)
- Dixon Pipe Test Plugs