Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 3/4", FNPTF, 3/4"
Mfr # HT6F6
Zoro # G6556131
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.65"
- Nominal Size 3/4"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HT6F6
- Zoro # G6556131
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.65" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,3/4",FNPTF,3/4" |
Description
HTSeries Plug ST,3/4 In.,FNPTF,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Stem Assembly (420-139)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- DELTA Universal Showering Components In2Ition Hssh 2.5 Gpm 5-Setting (58569-25-PK)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC Coupling SCH 40 (8113766)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- Dixon Plumbing Accessories