Shop All Pipe Test Plugs
Dixon
HTSeries Plug, ST 3/4", FNPTF 1"
Mfr # HT6F8
Zoro # G6553027
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.92"
- Nominal Size 1"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HT6F8
- Zoro # G6553027
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.92" |
Nominal Size | 1" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug,ST 3/4",FNPTF 1" |
Description
HTSeries Plug,ST 3/4 In.,FNPTF 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- DIXON VSeries, Valved Plug ST 1.5", FNPTF 1.5" (V12F12)
- DIXON E-Series, FNPT 1", Plug 1", SS (E8F8-S)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- Dixon Pipe Test Plugs