Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST 3/4", Female ORB 1-1/16"
Mfr # HT6OF6
Zoro # G6560611
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.65"
- Nominal Size 1-1/16"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HT6OF6
- Zoro # G6560611
- UPC # 00089109924943
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.65" |
Nominal Size | 1-1/16" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST 3/4",Female ORB 1-1/16" |
Description
HTSeries Plug ST 3/4 In.,Female ORB 1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Bzl Btn Hot - O-Rg Asy (941-476A)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 23 mm ID, PK10 (533040035071)
- OATEY Flange, Twist-N-Set(R), Closet, 3 In, PVC (43654)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- Dixon Plumbing Accessories