Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 1/2", FNPTF, 3/4"
Mfr # HT4F6
Zoro # G6556168
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.44"
- Nominal Size 3/4"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HT4F6
- Zoro # G6556168
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.44" |
Nominal Size | 3/4" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,1/2",FNPTF,3/4" |
Description
HTSeries Plug ST,1/2 In.,FNPTF,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- KOHLER Parallel Towel Arm (23526-2MB)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- Dixon Plumbing Accessories