Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 1/2", Female ORB, 7/8"
Mfr # HT4OF5
Zoro # G6554445
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.31"
- Nominal Size 7/8"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HT4OF5
- Zoro # G6554445
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.31" |
Nominal Size | 7/8" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,1/2",Female ORB,7/8" |
Description
HTSeries Plug ST,1/2 In.,Female ORB,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- Dixon Plumbing Accessories