Shop All Pipe Test Plugs
Dixon
HTSeries Plug ST, 1/2", Female ORB 1-1/16"
Mfr # HT4OF6
Zoro # G6560620
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.44"
- Nominal Size 1-1/16"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HT4OF6
- Zoro # G6560620
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.44" |
Nominal Size | 1-1/16" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug ST,1/2",Female ORB 1-1/16" |
Description
HTSeries Plug ST,1/2 In.,Female ORB 1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Delta New Seat/Spr Kit (0-3019)
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT25812S)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4147-005)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON HTSeries Plug ST, 3/4", FNPTF, 3/4" (HT6F6)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- Dixon Pipe Test Plugs