Shop All Pipe Test Plugs
Dixon
HTSeries Plug, ST 1", FNPTF 1"
Mfr # HT8F8
Zoro # G6550577
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Diameter 1.96"
- Nominal Size 1"
- Type Flushface Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HT8F8
- Zoro # G6550577
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.96" |
Nominal Size | 1" |
Details
Material | Steel |
Type | Flushface Threaded Plug |
Item | HTSeries Plug,ST 1",FNPTF 1" |
Description
HTSeries Plug,ST 1 In.,FNPTF 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- YELLOW JACKET Gasket/Valve Replacement (19010)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- Dixon Plumbing Accessories