Shop All Quick Connect Fittings
Dixon
HTSeries Coupler ST 3/8", FemaleNPTF, 1/2"
Mfr # 3HTF4
Zoro # G6565609
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Max. Pressure 5000 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3HTF4
- Zoro # G6565609
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Max. Pressure | 5000 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Finish | Trivalent Chrome |
Temp. Range | -40 Degrees F to 250 Degrees F |
Application | Hydraulic Applications |
Item | HTSeries Coupler ST 3/8",FemaleNPTF,1/2" |
Description
HTSeries Coupler ST 3/8 In.,FemaleNPTF,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- INGERSOLL-RAND Gas Spring, Air Compressor Replacement (54749114)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- DIXON Kamlock (75-D-AL)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3FF3)
- DIXON E-Series, Fem NPT, 1/8", Coupler 1/8", BR (1EF1-B)
- DIXON Automotive Coupler Male Brass, 1/4" (DC1)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- DIXON PD Series FeMNPT 1/4", Coupler, 1/8" (1PDF2)
- Dixon Hose Fittings