Shop All Pipe Test Plugs
Dixon
HS-Series Female, 1/2", Plug, 1/2", BR
Mfr # HS4F4-B
Zoro # G6564111
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 1.17"
- Nominal Size 1/2"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # HS4F4-B
- Zoro # G6564111
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.17" |
Nominal Size | 1/2" |
Details
Material | Brass |
Type | Plug |
Item | HS-Series Female,1/2",Plug,1/2",BR |
Description
HS-Series Female,1/2 In.,Plug,1/2 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/FPM, FPT x FPT (BFA2040TFS)
- ROTHENBERGER Cutter, pipe plasticut 1/2" (59060)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON HTSeries Plug ST, 3/8", FNPTF, 1/2" (HT3F4)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- Dixon Plumbing Accessories