Shop All Hose Barb Fittings
Dixon
Hose Ferrule, 4"L, Steel, 4.938"Hose ID
Mfr # CF400-11CSHD
Zoro # G1987694
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- For Hose I.D. 4 in
- Fitting Style Ferrule
- Max. Pressure 400 psi
- Thread Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CF400-11CSHD
- Zoro # G1987694
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Thread Size | 1/2" |
Overall Length | 4 in |
Hose End Inside Diameter | 4.938 in |
For Minimum Hose Outside Diameter | 4.828 in |
For Maximum Hose Outside Diameter | 4.875 in |
Dash Size | 11 |
Fitting End Inside Diameter | 4 in |
Details
Item | Male Hose Barb 90 Elbow |
Fitting Material | Steel |
For Hose I.D. | 4 in |
Fitting Style | Ferrule |
Max. Pressure | 400 psi |
Ferrule Material | Steel |
For Use On | Barbed Hose Fittings |
Description
Male Hose Barb 90 Elbow, Dash Size 11, Fitting End Inside Diameter 4 in, For Maximum Hose Outside Diameter 4.875 in, For Minimum Hose Outside Diameter 4.828 in, For Use On Barbed Hose Fittings, Hose End Inside Diameter 4.938 in, Material Steel, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- THRIVE Shearglide 915 Cutting Oil 5 Gal Pail (405236)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- DIXON Barbed Hose Mender, 316 SS, 1-1/4" ID, Male (RDM16)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- DIXON Barbed Hose Fitting, Hose ID 1/4", N/A (1770404SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (FST35CS)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- MILTON 1/4 In. Barb 1/4 In. MNPT Brass Hose End, 2PK (S-600)
- Dixon Hose Fittings