Shop All Universal Couplings
Dixon
Holedall MNPT Stem, 4", SS
Mfr # TMR64
Zoro # G7161981
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Specific Pipe Fitting Shape Stem
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # TMR64
- Zoro # G7161981
- UPC # 00089109823567
- Country of Origin United States
- Category Universal Couplings
Details
Material | 316 stainless steel |
Specific Pipe Fitting Shape | Stem |
Max. Pressure | 500 psi |
Item | Holedall MNPT Stem,4",SS |
Description
Holedall MNPT Stem,4 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.125 In Od X 1.125 In W; Case Carburized Steel (59412)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-100 MULTIPAK (131058 F2B SXR 100)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- GATES Tri-Power Belts, AX23 (AX23)
- DIXON Air King MNPT End Iron, 3/4" (AM7)
- DIXON Air King MNPT End Iron, 1/2" (AM2)
- DIXON Air King Hose, End Iron, 5/8" (AM5)
- DIXON Air King Hose, End Iron, 1" (AM11)
- DIXON Air King FNPT End, 1/2" (GAM3)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- DIXON Air King Clamp Iron, 1/2" (A4)
- Dixon Hose Fittings