Shop All Universal Couplings
Dixon
Holedall MNPT Stem, 3", SS, Max. Pressure: 600 psi
Mfr # TMR48
Zoro # G7124787
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Specific Pipe Fitting Shape Stem
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # TMR48
- Zoro # G7124787
- Country of Origin United States
- Category Universal Couplings
Details
Material | 316 stainless steel |
Item | Holedall MNPT Stem,3",SS |
Specific Pipe Fitting Shape | Stem |
Max. Pressure | 600 psi |
Description
Holedall MNPT Stem,3 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Banjo With O'Ring, Assembled, 4MM OD X M5 Thread (6622 4-M5)
- FLEXZILLA Pro Air Hose, 1/4" x 100, 1/4" MNPT Fit (HFZP14100YW2)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 42'' (4L420)
- MILTON INDUSTRIES COUPLER WASHER (MI768)
- DIXON Air King FNPT End Iron, 1/2" (AM3)
- DIXON Air King MNPT End Iron, 1" (AM12)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- DIXON Air King, Blank End (GAM0)
- DIXON Boss Male Stem Steel, 1" NPT x 1" (MS11)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- ZORO SELECT Coupler (3LX85)
- Dixon Universal Couplings