Shop All Universal Couplings
Dixon
Holedall MNPT Stem, 3", SS, Material: Plated Carbon Steel
Mfr # TM48
Zoro # G7126631
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plated Carbon Steel
- Max. Pressure 600 psi
- Specific Pipe Fitting Shape Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # TM48
- Zoro # G7126631
- Country of Origin United States
- Category Universal Couplings
Details
Material | Plated Carbon Steel |
Max. Pressure | 600 psi |
Specific Pipe Fitting Shape | Stem |
Item | Holedall MNPT Stem,3",SS |
Description
Holedall MNPT Stem,3 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXACT AUTO TORQUE Timing Belt, TB, 24 x 1162mm PL T122 (TB155)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006ZZE C3)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- DIXON Air King Universal Swivel, Male NPT, 1/2" (AM2SWIV)
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- DIXON Air King MNPT End Iron, 1" (AM12)
- DIXON Air King FNPT End, 3/4" (GAM8)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- DIXON Air King, Safety Pin, 0.091" (AKSP25)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- Dixon Universal Couplings