Shop All Push On Hose Fittings
Dixon
Holedall Ferrule, 3"ID, 3-30/64", 3-40/64"
Mfr # F48-1
Zoro # G6565161
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3"
- Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # F48-1
- Zoro # G6565161
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 3" |
Material | Plated Carbon Steel |
Item | Holedall Ferrule,3"ID,3-30/64",3-40/64" |
Description
Holedall Ferrule,3 In.ID,3-30/64 In.,3-40/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- Dixon Push On Hose Fittings