Shop All Ball Valves
Dixon
High Pressure Full Bore Ball Valve, 3/4"
Mfr # HPBV34
Zoro # G6565225
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Rugged Carbon Steel
- Body Style Inline
- Valve Structure Full-Bore
- Seat Material POM (Polyacetal)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HPBV34
- Zoro # G6565225
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Rugged Carbon Steel |
Body Style | Inline |
Valve Structure | Full-Bore |
Item | High Pressure Full Bore Ball Valve,3/4" |
Seat Material | POM (Polyacetal) |
Temp. Range | -20 Degrees F to 215 Degrees F |
Connection Type | FNPT |
Ball Material | Carbon Steel |
Ball Valve Basic Body Material | Carbon Steel |
Max. Pressure | 6000 psi |
Stem Type | Blowout Proof |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Description
High Pressure Full Bore Ball Valve,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Gooseneck Swing Spout, Heritage, Armarilis (012088-0020A)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- DIXON SS Ball Valve, Full Port, 1/4" (SSBV25)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DIXON Dual Y Valve Vented, 1" Inlet (BBV100DWV)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- DIXON High Pressure Full Bore Ball Valve, 3/8" (HPBV38)
- LEGEND VALVE 3" S-643 PVC BALL VALVE (201-240)
- Dixon Ball Valves