Shop All Hydrant Adapters
Dixon
Hex Nipple, NPSHxMNPT, 3/4 Inx1 In
Mfr # FM7610T
Zoro # G1657056
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type GHT x NPT
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 3/4 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM7610T
- Zoro # G1657056
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | GHT x NPT |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Female |
Fitting Shape | Straight |
Thread Type | GHT x NPT |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | NPT |
Adapter Material | Brass |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type GHT x NPT, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3/4 in x 1 in, Tightening Method Hex, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Connection Type GHT, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type GHT x NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- DIXON Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (RFC250)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- DIXON Air King 4 Lug FNPT End, 1-1/2" (AM23)
- DIXON Brass Pin, Lug Cap (FC150F)
- DIXON Pin Lug, FNPTxMNST, 2 Inx2-1/2 In (HA20T25F)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2-1/2 In (357-2562521)
- Dixon Fire Protection