Shop All Hydrant Adapters
Dixon
Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In
Mfr # DMH2025
Zoro # G2801382
original price:
$46.85
5% off
new price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NPSH
- Fitting Movement Rigid
- Material Brass
- Compatible Pipe Size 2 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH2025
- Zoro # G2801382
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 in, 2 1/2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NPSH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting B Connection Type | NPSH |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Thread Type | NPT x NPSH |
Hose Fitting A Connection Type | NPT |
Fitting Shape | Straight |
Shape | Straight |
Adapter Material | Brass |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NPSH, Fitting Gender Male x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 2 1/2 in, Tightening Method Hex, Compatible Pipe Size 2 in, 2 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NPSH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- NMC Danger No Trespassing Sign, D81R (D81R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- DIXON Pin Lug Swivel, FNSTxMNPT, 1-1/2 In (RSM150F)
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In (3LZ44)
- Dixon Fire Protection