Shop All Fire Hose Accessories
Dixon
Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2"
Mfr # FM25F15F
Zoro # G6564820
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type FNST x MNST
- Specific Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM25F15F
- Zoro # G6564820
- UPC # 00697464453031
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 1-1/2" |
Pipe Size - Nominal | 2-1/2", 1-1/2" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | FNST x MNST |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Reducer |
Description
Hex Nipple BR,FNST,2-1/2 In.xMNST,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Station in Green (7501T)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Scratch (T5900WTKHS)
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 1.5 In (1430-3)
- Dixon Fire Hose Accessories