Shop All Fire Hose Accessories
Dixon
Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2"
Mfr # FM25F25T
Zoro # G6564811
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 2-1/2" x 2-1/2"
- Pipe Fitting Connection Type FNST x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM25F25T
- Zoro # G6564811
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Pipe Size - Nominal | 2-1/2" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | FNST x MNPT |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Same Size |
Description
Hex Nipple BR,FNST,2-1/2 In.x MNPT,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- BRADY Arc Flash Protection Label, PK5, 99453 (99453)
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- DIXON FNPT 3"x MNST 2-1/2", Hex Nipple BR (FM3025F)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- Dixon Fire Protection