Shop All Fire Hose Accessories
Dixon
Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2"
Mfr # FM15F15T
Zoro # G6564839
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NST (NH) x Male NPT
- Pipe Size (Fittings) 1-1/2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FM15F15T
- Zoro # G6564839
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Pipe Size - Nominal | 1-1/2" |
Details
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Pipe Fitting Connection Type | NST (NH) x Male NPT |
Specific Pipe Fitting Shape | Hex Nipple |
Color | Cast Brass |
Connection Type | Threaded |
Pipe Type | Same Size |
Threading | NPT |
Fitting Side A Type | NST (NH) |
Fitting Side B Type | NPT |
Gender | Male |
Pipe Fitting Material & Finish | Brass |
Fitting Side B Gender | Male |
Pipe Fitting Gender | Male |
Description
Brass, NST (NH), Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, L, PK25 (5890-L)
- DIXON Pin Lug Swivel, FNSTxMNPT, 1-1/2 In (RSM150F)
- 3M Safety Glasses, Blue/Violet Mirror Polarized (MXE1029AF-BLK)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- DIXON FNST 2-1/2"x MNPT 3", Hex Nipple BR (FM25F30T)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. (813-15)
- Dixon Fire Hose Accessories