Shop All Pipe Hangers
Dixon
Hex Hanger with Nitrile Grommets, 4"
Mfr # B24RG-G400
Zoro # G7158658
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 4
- Width 6.95"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24RG-G400
- Zoro # G7158658
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 4 |
Width | 6.95" |
Details
Material | 304 Stainless steel |
Item | Hex Hanger with Nitrile Grommets,4" |
Description
Hex Hanger with Nitrile Grommets,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/4" x 1/8" FNPT (ZUSA-PF-305)
- SLOAN Royal 111 Ess (3450047)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- Dixon Pipe Hangers