Shop All Pipe Hangers
Dixon
Hex Hanger with Nitrile Grommets, 1"
Mfr # B24RG-G100
Zoro # G7137685
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Width 3.42"
- Tube Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24RG-G100
- Zoro # G7137685
- UPC # 00089109832712
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 3.42" |
Tube Size (In.) | 1 |
Details
Material | 304 Stainless steel |
Item | Hex Hanger with Nitrile Grommets,1" |
Description
Hex Hanger with Nitrile Grommets,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 20 Mesh Screen (LS220)
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 30'' Length 1/2" x 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-30L)
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- DIXON High Temperature Hanger Replacement Sleeve, For Use with Sanitary Tube Fittings, 2 in (13HS-200)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- OATEY 34x12COP Milfor Hanger (33698)
- Dixon Pipe Hangers