Shop All Pipe Hangers
Dixon
Hex Hanger, with ABS Sleeve, 6"
Mfr # B24PS-G600
Zoro # G7158719
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Tube Size (In.) 6
- Length (In.) 9-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PS-G600
- Zoro # G7158719
- UPC # 00089109785797
- Country of Origin India
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 6 |
Length (In.) | 9-1/4 |
Details
Item | Hex Hanger,with ABS Sleeve,6" |
Material | 304 Stainless steel |
Description
Hex Hanger,with ABS Sleeve,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- DIXON High Temperature Hanger Replacement Sleeve, For Use with Sanitary Tube Fittings, 2 in (13HS-200)
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- Dixon Plumbing Accessories