Shop All Pipe Hangers
Dixon
Hex Hanger, with ABS Sleeve, 3"
Mfr # B24PS-G300
Zoro # G7122188
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5-1/2
- Tube Size (In.) 3
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PS-G300
- Zoro # G7122188
- UPC # 00089109832958
- Country of Origin India
- Category Pipe Hangers
Dimensions
Length (In.) | 5-1/2 |
Tube Size (In.) | 3 |
Details
Item | Hex Hanger,with ABS Sleeve,3" |
Material | 304 Stainless steel |
Description
Hex Hanger,with ABS Sleeve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (610855-0006)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- DIXON Hex Hanger with Nitrile Grommets, 4" (B24RG-G400)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- Dixon Pipe Hangers