Shop All Pipe Hangers
Dixon
Hex Hanger, with ABS Sleeve, 2"
Mfr # B24PS-G200
Zoro # G7146590
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Tube Size (In.) 2
- Length (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PS-G200
- Zoro # G7146590
- UPC # 00089109832934
- Country of Origin India
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 2 |
Length (In.) | 4-1/2 |
Details
Material | 304 Stainless steel |
Item | Hex Hanger,with ABS Sleeve,2" |
Description
Hex Hanger,with ABS Sleeve,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Green (1219-440E3)
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- STEEL & OBRIEN 1" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1-304)
- Dixon Plumbing Accessories