Shop All Pipe Hangers
Dixon
Hex Hanger, with ABS Sleeve, 1"
Mfr # B24PS-G100
Zoro # G7148298
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 1
- Material 304 Stainless steel
- Length (In.) 3.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PS-G100
- Zoro # G7148298
- Country of Origin India
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1 |
Length (In.) | 3.42 |
Details
Material | 304 Stainless steel |
Item | Hex Hanger,with ABS Sleeve,1" |
Description
Hex Hanger,with ABS Sleeve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pedestal Lav Mtg Kit (047523-0070A)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- MOEN Commercial Cartridge (52100)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- DIXON Hex Hanger with Nitrile Grommets, 2" (B24RG-G200)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- DIXON High Temperature Hanger Replacement Sleeve, For Use with Sanitary Tube Fittings, 2 in (13HS-200)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- OATEY 3/4 in. Full Clamp with Nail, 10PK (33522)
- Dixon Plumbing Accessories