Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", BR, Max. Diameter: 0.97"
Mfr # H3F3-B
Zoro # G6552528
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 0.97"
- Nominal Size 3/8"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # H3F3-B
- Zoro # G6552528
- UPC # 00089109919123
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.97" |
Nominal Size | 3/8" |
Details
Material | Brass |
Type | Threaded Plug |
Item | H-Series FNPT,1/2",Plug,1/2",BR |
Description
H-Series FNPT,1/2 In.,Plug,1/2 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- CHICAGO FAUCET Shower Head (600-CP)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- UNITHERM 24" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-24X125)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- DIXON PD-Series, FNPT 1/4", Plug 1/8" (PD1F2)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", SS (E3F3-S)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON K-Series FNPT, 3/4", Plug, 3/4", ST (K6F6)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- Dixon Pipe Test Plugs