Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", BR
Mfr # H8F8-B
Zoro # G6552449
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 1.79"
- Nominal Size 1"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # H8F8-B
- Zoro # G6552449
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.79" |
Nominal Size | 1" |
Details
Material | Brass |
Type | Threaded Plug |
Item | H-Series FNPT,1"-11 1/2,Plug,BR |
Description
H-Series FNPT,1 In.-11 1/2,Plug,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22PX-6-MH)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 800m, PK20 (255075-75)
- CHG 3 in x 2 in Rotary Drain With Removable Cap (D50-4150)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- Dixon Pipe Test Plugs