Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", BR
Mfr # H6F6-B
Zoro # G6552537
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 1.44"
- Nominal Size 3/4"
- Type Threaded Plug
- Product Type H-Series FNPT,3/4,Plug,,BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H6F6-B
- Zoro # G6552537
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.44" |
Nominal Size | 3/4" |
Details
Material | Brass |
Type | Threaded Plug |
Item | H-Series FNPT,3/4",Plug,3/4",BR |
Product Type | H-Series FNPT,3/4,Plug,,BR |
Description
H-Series FNPT,3/4 In.,Plug,3/4 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch PVC Threaded Cap SCH 40 (8113730)
- JONES STEPHENS Polished Nickel One-Hole Lift and Turn Conversion Kit (B5160PN)
- THRIFCO PLUMBING Tub/Shower Double Handle Trim Kit for Delta, Acrylic & Metal Ha (4402623)
- ANVIL 2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362014003)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR (H4F4-B)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- CHERNE Long Ball, Boxed 4-6 " (271098)
- Dixon Pipe Test Plugs