Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", 316SS, Max. Diameter: 0.97"
Mfr # H3F3-SS
Zoro # G6557665
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Max. Diameter 0.97"
- Nominal Size 3/8"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H3F3-SS
- Zoro # G6557665
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.97" |
Nominal Size | 3/8" |
Details
Material | 316 stainless steel |
Type | Threaded Plug |
Item | H-Series FNPT,1/2",Plug,1/2",316SS |
Description
H-Series FNPT,1/2 In.,Plug,1/2 In.,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300157005)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25131)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- Dixon Plumbing Accessories