Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", 316SS, Material: 316 stainless steel
Mfr # H4F4-SS
Zoro # G6557699
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Max. Diameter 1.17"
- Nominal Size 1/2"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # H4F4-SS
- Zoro # G6557699
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.17" |
Nominal Size | 1/2" |
Details
Material | 316 stainless steel |
Type | Threaded Plug |
Item | H-Series FNPT,1/2",Plug,1/2",316SS |
Description
H-Series FNPT,1/2 In.,Plug,1/2 In.,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- JONES STEPHENS 1 PLASTIC NIPPLE CADDY TRAY (N70200)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- DIXON PD-Series, FNPT 1/4", Plug 1/8" (PD1F2)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- Dixon Plumbing Accessories