Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2"-Plug, 1/2"-316SS
Mfr # H8F8-SS
Zoro # G6557726
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Max. Diameter 1.79"
- Nominal Size 1"
- Type Threaded Plug
- Length 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H8F8-SS
- Zoro # G6557726
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.79" |
Nominal Size | 1" |
Length | 2.87" |
Coupler Thread Size | 1"-11-1/2 |
Details
Material | 316 stainless steel |
Type | Threaded Plug |
Item | H-Series FNPT,1"-Plug,316SS |
Connection Type | Poppet |
Bearing Material | 316 Stainless Steel |
Max. Pressure | 2000 PSI |
Operating Temp. Range | -40 Degrees F to +250 Degrees F (-40 Degrees C to +121 Degrees C) |
Standards | Meets Dimensional Requirements of ISO 7241 Series B |
Description
H-Series FNPT,1 In.-Plug,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (808-010)
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", SS (E3F3-S)
- DIXON HTSeries Plug ST, 3/4", FNPTF, 3/4" (HT6F6)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- Dixon Plumbing Accessories