Shop All Pipe Test Plugs
Dixon
H-Series FNPT, 1/2", Plug, 1/2", 316SS
Mfr # H2F2-SS
Zoro # G6557647
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Max. Diameter 0.83"
- Nominal Size 1/4"
- Type Threaded Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # H2F2-SS
- Zoro # G6557647
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.83" |
Nominal Size | 1/4" |
Details
Material | 316 stainless steel |
Type | Threaded Plug |
Item | H-Series FNPT,1/2",Plug,1/2",316SS |
Description
H-Series FNPT,1/2 In.,Plug,1/2 In.,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-5277)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC440-D6)
- AMERICAN STANDARD 2 gpm Aerated Outlet, 15/16"-27 Thread Size, Polished Chrome, Brass (066070-0020A)
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- DIXON Tseries Ball Plug, 3/8", FNPTF, 3/8" (T3F3)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON W-Series BR, FNPT 1-1/4", Plug 1-1/4" (W10F10-B)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- DIXON Drum Plug, Wrench Bronze (DPW)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- Dixon Pipe Test Plugs