Shop All Pipe Test Plugs
Dixon
H Hi-Volume FNPT, 1-1/2", Plug 1-1/2", BR
Mfr # H12F12-B
Zoro # G6555249
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.88"
- Nominal Size 1-1/2"
- Type High Volume Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # H12F12-B
- Zoro # G6555249
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.88" |
Nominal Size | 1-1/2" |
Details
Material | Brass |
Type | High Volume Plugs |
Item | H Hi-Volume FNPT,1-1/2",Plug 1-1/2",BR |
Description
H Hi-Volume FNPT,1-1/2 In.,Plug 1-1/2 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Push Button Tank Lever, Side Mount Chrome (191019)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002858)
- PARKER 1/8" x 1/16" FNPT x MNPT 316 SS Reducing Adapter (2-1 RA-SS)
- MEC Acme Adapter Fitting 1-3/4 in. Male Acme x 1/4 in. FNPT (ME210)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- Dixon Plumbing Accessories