Shop All Push On Hose Fittings
Dixon
Ground Joint Air Hammer M Spud, 3/4"
Mfr # GJ50
Zoro # G6554305
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/4 in
- Application Air
- Hex Head Size 1 1/2 in
- Spud Gender Male Spud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GJ50
- Zoro # G6554305
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4 in |
Hex Head Size | 1 1/2 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Spud Gender | Male Spud |
Fitting Material | Steel |
Temp. Range | 0 Degrees F to 450 Degrees F |
Spud Connection Type | NPT |
Material Grade | 1215 |
Description
Ground Joint Spud, Spud Connection Type NPT, Spud Gender Male Spud, Fitting Material Steel, Thread Size 3/4 in, Hex Head Size 1 1/2 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- SPEEDAIRE Filter Element (4ZK46)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Hoses, Tubing And Fittings, Clamp Rack (CR)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- Dixon Push On Hose Fittings