Shop All Push On Hose Fittings
Dixon
Ground Joint Air Hammer M Spud, 1/2"
Mfr # GJ60
Zoro # G6554311
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/2 in
- Application Air
- Material Grade 1215
- Spud Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GJ60
- Zoro # G6554311
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2 in |
Hex Head Size | 1 1/2 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Material Grade | 1215 |
Spud Connection Type | NPT |
Spud Gender | Male Spud |
Temp. Range | 0 Degrees F to 450 Degrees F |
Fitting Material | Steel |
Description
Ground Joint Spud, Spud Connection Type NPT, Spud Gender Male Spud, Fitting Material Steel, Thread Size 1/2 in, Hex Head Size 1 1/2 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oil Filter Cart, 3 Microns (36972)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- MARADYNE Motor, 24V (D-001C-626-1)
- FIELD TUFF Hydraulic Reservoir 5 Gallon (FTF-05GOR)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 10-32 (NSC1/4-U-I)
- Dixon Push On Hose Fittings