Shop All Push On Hose Fittings
Dixon
Ground Joint Air Hammer, F Spud, 1"
Mfr # GDL13
Zoro # G6551338
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1 in
- Application Air
- Spud Gender Female Spud
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # GDL13
- Zoro # G6551338
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1 in |
Hex Head Size | 1 7/8 in |
Details
Material | Steel |
Application | Air |
Item | Ground Joint Spud |
Spud Gender | Female Spud |
Fitting Material | Steel |
Material Grade | 1215 |
Temp. Range | 0 Degrees F to 450 Degrees F |
Spud Connection Type | NPT |
Description
Ground Joint Spud, Spud Connection Type NPT, Spud Gender Female Spud, Fitting Material Steel, Thread Size 1 in, Hex Head Size 1 7/8 in, Steel, 1215, Temp. Range 0 Degrees F to 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5203-2NS (5203-2NS)
- BAILEY HYDRAULICS Riveted Roller Chain Box 120R-10-Standard: 120 Chain Size, 10 Ft, 131541 (131541)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- FESTO Push-In Fitting QS-1/4-6-I (QS-1/4-6-I)
- Dixon Hose Fittings