Shop All Grease Gun Accessories
Dixon
Grease Whip Hose, Assembly, 36"
Mfr # GWH3600
Zoro # G7142418
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Accessory Type Grease Whip Hose,Assembly,36"
- End 1 Thread Type NPT
- End 1 Thread Size 1/8"-27
- Operating Pressure - Maximum 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # GWH3600
- Zoro # G7142418
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 36 in |
End 1 Thread Size | 1/8"-27 |
Details
Item | Grease Whip Hose,Assembly,36" |
Accessory Type | Grease Whip Hose,Assembly,36" |
End 1 Thread Type | NPT |
Operating Pressure - Maximum | 3,000 psi |
Description
Grease Whip Hose,Assembly,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod. (297115)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber (5J)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- DIXON Grease Whip Male NPT, 1/8" (0010055C)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- PROLUBE Narrow Needle Nose Adaptor, 1-1/2" (44920)
- Dixon Grease Gun Accessories